Spiral Flute Tap Plug, 4 Flutes
Mfr # 2146005-M20X1.5
Zoro # G2895860
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2146005-M20X1.5
Zoro #
G2895860
UPC #
-
Country of Origin
India
Dimensions
Overall Length
125.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-1.50
Thread Length
24.00mm
Drill Bit Size
18.50mm
Shank Length
45.00 mm
75% Thread Drill Size
18.50mm
55% Thread Drill Size
18.90 mm
Thread Size
M20x1.5
Square Size
12.00mm
65% Thread Drill Size
18.75 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, High Speed Steel, TiN, Thread Length 24 mm, 75 Percent Thread Drill Size 18.50mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.