Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 2146005-M24X1.5

  • Zoro # G2895949


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146005-M24X1.5
Zoro #
G2895949
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
26.00mm
Tap Thread Size
M24-1.50
Thread Size
M24x1.5
Square Size
14.50mm
Drill Bit Size
22.50mm
Shank Length
47.00 mm
65% Thread Drill Size
22.73 mm
75% Thread Drill Size
22.54mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiN
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur N
Measurement System
Metric
Spiral Direction
Right Hand
Extended Neck
Yes
Tap Shank Standard
DIN 374
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Helix Angle
15 Degrees
Thread Limit
D5, D6
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
For Long Chipping Materials
Thread Standard
Metric Fine
List Number
2146005
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, High Speed Steel, TiN, Thread Length 26 mm, 75 Percent Thread Drill Size 22.54mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.