Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 21480-M14X1.5

  • Zoro # G2896463


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21480-M14X1.5
Zoro #
G2896463
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Tap Thread Size
M14-1.50
Thread Length
21.00mm
Square Size
9.00mm
Shank Length
29.00 mm
75% Thread Drill Size
12.50mm
65% Thread Drill Size
1/2 in
Drill Bit Size
12.50mm
Thread Size
M14x1.5
55% Thread Drill Size
12.90 mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Uncoated
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur N
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Helix Angle
15 Degrees
Spiral Direction
Right Hand
Thread Pitch
1.50mm
Measurement System
Metric
Thread Limit
6G
Features
For Long Chipping Materials
Extended Neck
Yes
Number of Pieces
1
List Number
21480

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 21 mm, 75 Percent Thread Drill Size 12.50mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.