Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 22460-UNC7/8

  • Zoro # G2898012


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/2"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22460-UNC7/8
Zoro #
G2898012
UPC #
-
Country of Origin
India

Dimensions

Overall Length
5-1/2"
Shank Dia.
11/16"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
1"
Shank Length
47.00 mm
75% Thread Drill Size
19.50mm
65% Thread Drill Size
25/32 in
Square Size
14.50mm
Drill Bit Size
0.7680 in
Thread Size
7/8"-9
55% Thread Drill Size
51/64 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur N
Measurement System
Fractional Inch
Class of Fit
2B
Helix Angle
15 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Features
For Long Chipping Materials
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H6, H7
Tap Shank Standard
DIN 2184-1
Threads per Inch
9
Shank Type - Machining
Straight
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
22460

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 19.50mm, Thread Limit H6/H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.