Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 224602-UNC5/8

  • Zoro # G2897452


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224602-UNC5/8
Zoro #
G2897452
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
1"
Shank Length
42.00 mm
Square Size
9.00mm
75% Thread Drill Size
13.60mm
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Drill Bit Size
0.5310 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Shank Type - Machining
Straight
Secondary Material Application
Steel
Threads per Inch
11
Features
For Long Chipping Materials
Primary Material Application
Nickel, Titanium
Thread Limit
H5, H6
Helix Angle
25 Degrees
Spiral Direction
Right Hand
Thread Standard
UNC
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
List Number
224602
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 13.60mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.