Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 224604-UNC1/2

  • Zoro # G2897507


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224604-UNC1/2
Zoro #
G2897507
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-13
Thread Length
15/16"
Drill Bit Size
0.4250 in
Square Size
7.00mm
Shank Length
27.00 mm
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur N
Threads per Inch
13
Class of Fit
3B
Extended Neck
Yes
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Features
For Long Chipping Materials
Thread Limit
H4
Helix Angle
25 Degrees
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Number of Pieces
1
List Number
224604

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 23 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.