Spiral Flute Tap Plug, 4 Flutes
Mfr # 224604-UNC9/16
Zoro # G2897820
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/16"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224604-UNC9/16
Zoro #
G2897820
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
4-5/16"
Shank Dia.
7/16"
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1"
Tap Thread Size
9/16"-12
Thread Size
9/16"-12
Shank Length
29.00 mm
65% Thread Drill Size
12.50 mm
Drill Bit Size
0.4800 in
75% Thread Drill Size
12.20mm
55% Thread Drill Size
1/2 in
Square Size
9.00mm
Pitch Diameter Limit
3B
Description
Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 12.20mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.