Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 224664-UNC1/2

  • Zoro # G2897927


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224664-UNC1/2
Zoro #
G2897927
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-13
Thread Length
15/16"
Drill Bit Size
0.4250 in
Shank Length
27.00 mm
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Square Size
7.00mm
75% Thread Drill Size
27/64 in
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Features
For Long Chipping Materials
Thread Limit
H4
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application
Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Threads per Inch
13
Class of Fit
3B
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 2184-1
List Number
224664
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 23 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.