Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 234079-EGUNF5/16

  • Zoro # G2554638


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234079-EGUNF5/16
Zoro #
G2554638
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Size
5/16"
Tap Dimension Type
Inch
Tap Thread Size
5/16"-24
Thread Length
13/16"
Pitch Diameter Limit
3B
65% Thread Drill Size
J
Shank Length
66.50 mm
55% Thread Drill Size
9/32 in
Square Size
8.00 mm
Thread Size
5/16"-24
75% Thread Drill Size
I

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Uncoated
Number of Pieces
1
List Number
234079
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
N, S
Primary Material Application ISO Code
K, P
Extended Neck
Yes
Spiral Direction
Right Hand
Threads per Inch
24
Measurement System
Fractional Inch
Thread Standard
EGUNF
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Class of Fit
3B
Helix Angle
25 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, EGUNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.