Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 23450-UNF3/4

  • Zoro # G2554979


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23450-UNF3/4
Zoro #
G2554979
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4-5/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
3B
75% Thread Drill Size
17.50mm
Thread Size
3/4"-16
Shank Length
44.00 mm
65% Thread Drill Size
17.70 mm
Square Size
11.00mm
55% Thread Drill Size
17.90 mm
Drill Bit Size
0.6890 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
23450
Standards
DIN 2184-1
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur N
Thread Standard
UNF
Threads per Inch
16
Primary Material Application ISO Code
K, N, P
Thread Limit
H4
Shank Type - Machining
Straight
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 2184-1
Helix Angle
15 Degrees
Measurement System
Fractional Inch
Extended Neck
Yes
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 17 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.