Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 234569-EGUNF3/8

  • Zoro # G2554909


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
5/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234569-EGUNF3/8
Zoro #
G2554909
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Size
3/8"
Tap Dimension Type
Inch
Thread Length
13/16"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
3B
75% Thread Drill Size
8.50 mm
Square Size
6.20 mm
55% Thread Drill Size
11/32 in
Shank Length
24.00 mm
Thread Size
3/8"-24
65% Thread Drill Size
R

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 2184-1
Tap Thread Type
UNF
Tap Finish
Uncoated
Thread Direction
Right Hand
List Number
234569
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Primary Material Application
Nickel, Steel, Titanium
Extended Neck
Yes
Spiral Direction
Right Hand
Material Grade - Machining
Vanadium High Speed Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N
Thread Standard
EGUNF
Thread Limit
H3
Threads per Inch
24
Primary Material Application ISO Code
P, S
Class of Fit
3B
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, EGUNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.