Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 23460-UNF9/16

  • Zoro # G2555128


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23460-UNF9/16
Zoro #
G2555128
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-15/16"
Shank Dia.
7/16"
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Thread Size
9/16"-18
Thread Length
9/16"
Pitch Diameter Limit
2B
55% Thread Drill Size
13.25 mm
Shank Length
29.00 mm
Drill Bit Size
0.5080 in
Square Size
9.00mm
Thread Size
9/16"-18
65% Thread Drill Size
33/64 in
75% Thread Drill Size
12.90mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Tap Thread Type
UNF
Standards
DIN 2184-1
Thread Direction
Right Hand
List Number
23460
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur N
Class of Fit
2B
Thread Standard
UNF
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Thread Limit
H4, H5
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Right Hand
Threads per Inch
18

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 12.90mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.