Zoro Homepage

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 234604-UNF5/8

  • Zoro # G2554918


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234604-UNF5/8
Zoro #
G2554918
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
1"
Pitch Diameter Limit
3B
Tap Thread Size
5/8"-18
Shank Length
42.00 mm
Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm
Drill Bit Size
0.5710 in
75% Thread Drill Size
14.50mm
Square Size
9.00mm
65% Thread Drill Size
37/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
234604
Number of Pieces
1
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Helix Angle
25 Degrees
Primary Material Application ISO Code
S
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Thread Standard
UNF
Measurement System
Fractional Inch
Threads per Inch
18
Primary Material Application
Nickel, Titanium
Thread Limit
H3, H4
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Class of Fit
3B
Secondary Material Application
Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit H3/H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.