Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 23466-UNF1/2

  • Zoro # G2555082


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23466-UNF1/2
Zoro #
G2555082
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-20
Pitch Diameter Limit
2B
Thread Length
15/16"
75% Thread Drill Size
11.40mm
Drill Bit Size
0.4530 in
Square Size
0.2760 in
Shank Length
1 1/16 in
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
23466
Number of Pieces
1
Standards
DIN 2184-1
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ti
Measurement System
Fractional Inch
Threads per Inch
20
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Thread Limit
H4, H5
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Primary Material Application
Nickel, Steel, Titanium
Helix Angle
15 Degrees
Secondary Material Application ISO Code
N
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
P, S

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 29/32 in, 75 Percent Thread Drill Size 11.40mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.