Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 23466-UNF7/16

  • Zoro # G2555259


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
5/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23466-UNF7/16
Zoro #
G2555259
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Tap Thread Size
7/16"-20
Thread Length
13/16"
Square Size
0.2440 in
65% Thread Drill Size
10.00 mm
Shank Length
15/16 in
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Drill Bit Size
0.3900 in
75% Thread Drill Size
9.95mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
List Number
23466
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Uncoated
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ti
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Thread Limit
H4, H5
Primary Material Application
Nickel, Steel, Titanium
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNF
Spiral Direction
Right Hand
Threads per Inch
20
Class of Fit
2B
Helix Angle
15 Degrees
Tap Shank Standard
DIN 2184-1

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 25/32 in, 75 Percent Thread Drill Size 9.95mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.