Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 7056770-M22

  • Zoro # G2556561


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7056770-M22
Zoro #
G2556561
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140.00mm
Shank Dia.
18.00mm
Tap Size
M22
Tap Dimension Type
Metric
Tap Thread Size
M22-2.50
Thread Length
25.00mm
Pitch Diameter Limit
6H
Shank Length
47.00 mm
75% Thread Drill Size
19.50mm
Square Size
14.50mm
Drill Bit Size
19.50mm
65% Thread Drill Size
25/32 in
Thread Size
M22x2.5
55% Thread Drill Size
51/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
List Number
7056770
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Secondary Material Application ISO Code
K, N
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Thread Pitch
2.50mm
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Limit
D7, D8

Description

Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 19.50mm, Thread Limit D7/D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.