Spiral Flute Tap, Plug 4 Flutes
Mfr # 7056770-M30
Zoro # G2556589
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
22.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7056770-M30
Zoro #
G2556589
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
180.00mm
Shank Dia.
22.00mm
Tap Size
M30
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Thread Length
35.00mm
Tap Thread Size
M30-3.50
Drill Bit Size
26.50mm
Shank Length
65.00 mm
65% Thread Drill Size
27.04 mm
75% Thread Drill Size
26.59mm
Thread Size
M30x3.5
Square Size
18.00mm
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Thread Length 35 mm, 75 Percent Thread Drill Size 26.59mm, Thread Limit D8/D9, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.