Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 7056770-M36

  • Zoro # G2556537


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
28.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7056770-M36
Zoro #
G2556537
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
200.00mm
Shank Dia.
28.00mm
Tap Size
M36
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Tap Thread Size
M36-4.00
Thread Length
40.00mm
Thread Size
M36x4
65% Thread Drill Size
32.62 mm
75% Thread Drill Size
32.1mm
Shank Length
69.00 mm
Drill Bit Size
32.00mm
Square Size
22.00mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
List Number
7056770
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
D8, D9
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application
Steel
Helix Angle
40 Degrees
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
4.00mm

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Thread Length 40 mm, 75 Percent Thread Drill Size 32.1mm, Thread Limit D8/D9, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.