Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 7056773-M16

  • Zoro # G2556467


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7056773-M16
Zoro #
G2556467
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Thread Length
20.00mm
Pitch Diameter Limit
6H
Square Size
9.00mm
75% Thread Drill Size
14.00mm
65% Thread Drill Size
9/16 in
Thread Size
M16x2
Shank Length
42.00 mm
Drill Bit Size
14.00mm
55% Thread Drill Size
14.50 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Number of Pieces
1
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Thread Direction
Right Hand
List Number
7056773
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D5, D6
Primary Material Application
Steel
Helix Angle
40 Degrees
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
K, N
Material Grade - Machining
VAP
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Thread Pitch
2.00mm
Primary Material Application ISO Code
P

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.