Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 7056775-M16

  • Zoro # G2556342


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7056775-M16
Zoro #
G2556342
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Pitch Diameter Limit
6H
Thread Length
20.00mm
Drill Bit Size
14.00mm
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00mm
Thread Size
M16x2
Shank Length
42.00 mm
65% Thread Drill Size
9/16 in
Square Size
9.00mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Number of Pieces
1
Tap Finish
TiN
List Number
7056775
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Extended Neck
Yes
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, N
Thread Pitch
2.00mm
Thread Limit
D5, D6
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
40 Degrees
Primary Material Application
Steel
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.