Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 7156770-M12X1

  • Zoro # G2556893


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156770-M12X1
Zoro #
G2556893
UPC #
-
Country of Origin
India

Dimensions

Overall Length
200.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
13.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M12-1.00
Shank Length
27.00 mm
65% Thread Drill Size
7/16 in
55% Thread Drill Size
11.25 mm
75% Thread Drill Size
11.00mm
Square Size
10.00mm
Drill Bit Size
11.00mm
Thread Size
M12x1

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 374
Tap Finish
Uncoated
Tap Thread Type
Metric
Thread Direction
Right Hand
Number of Pieces
1
List Number
7156770
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Spiral Direction
Right Hand
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
DIN 374
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N
Thread Limit
D4, D5

Description

Spiral Flute Tap, Thread Size M12x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 11.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.