Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 7156770-M12X1.25

  • Zoro # G2556920


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156770-M12X1.25
Zoro #
G2556920
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
200.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
13.00mm
Tap Thread Size
M12-1.25
Pitch Diameter Limit
6H
65% Thread Drill Size
10.94 mm
Drill Bit Size
10.75mm
Square Size
10.00mm
75% Thread Drill Size
10.78mm
Shank Length
27.00 mm
Thread Size
M12x1.25

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Tap Thread Type
Metric
Number of Pieces
1
Thread Direction
Right Hand
List Number
7156770
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Measurement System
Metric
Thread Limit
6H
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25mm
Secondary Material Application ISO Code
K, N
Primary Material Application
Steel
Spiral Direction
Right Hand
Tap Shank Standard
DIN 374
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 10.78mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.