Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 8046056-M12

  • Zoro # G2557751


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Overall Length
113.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8046056-M12
Zoro #
G2557751
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
113.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.75
Thread Length
23.00mm
Pitch Diameter Limit
6HX
55% Thread Drill Size
27/64 in
Drill Bit Size
10.20mm
Thread Size
M12x1.75
Shank Length
27.00 mm
65% Thread Drill Size
10.50 mm
Square Size
7.00mm
75% Thread Drill Size
10.30mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 376
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
List Number
8046056
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur HSC
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
1.75mm
Tap Shank Standard
DIN 376
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, K, P
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Limit
6HX

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.