Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 8146056-M16X1.5

  • Zoro # G2558138


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.70mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8146056-M16X1.5
Zoro #
G2558138
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.70mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Thread Length
21.00mm
Tap Thread Size
M16-1.50
Drill Bit Size
14.50mm
Shank Length
42.00 mm
75% Thread Drill Size
14.50mm
55% Thread Drill Size
14.90 mm
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
Square Size
9.00mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Number of Pieces
1
List Number
8146056
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur HSC
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel
Tap Shank Standard
DIN 374
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Pitch
1.50mm
Spiral Direction
Right Hand
Thread Limit
6HX

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiCN, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.