Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # A2245606-UNC7/8

  • Zoro # G2562931


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2245606-UNC7/8
Zoro #
G2562931
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-11/16"
Shank Dia.
11/16"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
1-1/4"
Pitch Diameter Limit
3B
Thread Size
7/8"-9
Shank Length
49.00 mm
Drill Bit Size
0.7680 in
65% Thread Drill Size
25/32 in
Square Size
13.28mm
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
ANSI B94.9
Thread Direction
Right Hand
List Number
A2245606
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ti
Primary Material Application
Nickel, Steel, Titanium
Shank Type - Machining
Straight
Class of Fit
3B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
N
Helix Angle
15 Degrees
Measurement System
Fractional Inch
Threads per Inch
9
Primary Material Application ISO Code
P, S
Tap Shank Standard
ANSI B94.9
Thread Limit
H4, H5
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 119 mm, High Speed Steel, TiCN, Thread Length 32 mm, 75 Percent Thread Drill Size 19.50mm, Thread Limit H4/H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.