Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # A2245806-UNC1/2

  • Zoro # G2561452


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8-3/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2245806-UNC1/2
Zoro #
G2561452
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8-3/8"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-13
Thread Length
15/16"
Pitch Diameter Limit
3B
Drill Bit Size
0.4250 in
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
Square Size
6.99mm
55% Thread Drill Size
11.30 mm
Shank Length
28.10 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Number of Pieces
1
Tap Thread Type
UNC
List Number
A2245806
Standards
ANSI B94.9
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Threads per Inch
13
Primary Material Application ISO Code
S
Secondary Material Application
Steel
Helix Angle
25 Degrees
Spiral Direction
Right Hand
Thread Standard
UNC
Measurement System
Fractional Inch
Class of Fit
3B
Extended Neck
Yes
Thread Limit
H4
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI B94.9
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 85.8 mm, High Speed Steel, TiCN, Thread Length 24 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.