Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # A2245876-UNC5/8

  • Zoro # G2561321


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2245876-UNC5/8
Zoro #
G2561321
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-13/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
3B
Thread Length
1-1/8"
Tap Thread Size
5/8"-11
Square Size
9.14mm
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
Drill Bit Size
0.5310 in
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60mm
Shank Length
44.30 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNC
Standards
ANSI B94.9
List Number
A2245876
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur Ni 10
Shank Type - Machining
Straight
Class of Fit
3B
Secondary Material Application ISO Code
N
Helix Angle
10 Degrees
Primary Material Application ISO Code
P, S
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Thread Standard
UNC
Threads per Inch
11
Thread Limit
H4
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI B94.9
Primary Material Application
Nickel, Steel, Titanium

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 96.8 mm, High Speed Steel, TiCN, Thread Length 28 mm, 75 Percent Thread Drill Size 13.60mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.