Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # A2345606-UNF7/8

  • Zoro # G2564788


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2345606-UNF7/8
Zoro #
G2564788
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-11/16"
Shank Dia.
11/16"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-14
Thread Length
1-1/4"
Pitch Diameter Limit
3B
65% Thread Drill Size
13/16 in
Square Size
13.28mm
Drill Bit Size
0.8030 in
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40mm
Shank Length
49.00 mm
Thread Size
7/8"-14

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Number of Pieces
1
Thread Direction
Right Hand
List Number
A2345606
Tap Finish
TiCN
Standards
ANSI B94.9
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ti
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Nickel, Steel, Titanium
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI B94.9
Extended Neck
Yes
Class of Fit
3B
Helix Angle
15 Degrees
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Shank Type - Machining
Straight
Thread Limit
H4
Threads per Inch
14

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 119 mm, High Speed Steel, TiCN, Thread Length 32 mm, 75 Percent Thread Drill Size 20.40mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.