Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # A2345806-UNF1/2

  • Zoro # G2564937


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2345806-UNF1/2
Zoro #
G2564937
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-3/8"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-20
Thread Length
15/16"
Pitch Diameter Limit
3B
Thread Size
1/2"-20
75% Thread Drill Size
11.40mm
Drill Bit Size
0.4530 in
Square Size
6.99mm
55% Thread Drill Size
11.80 mm
Shank Length
28.10 mm
65% Thread Drill Size
11.60 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
ANSI B94.9
Number of Pieces
1
List Number
A2345806
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Tap Shank Standard
ANSI B94.9
Secondary Material Application
Steel
Helix Angle
25 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Threads per Inch
20
Thread Limit
H3
Measurement System
Fractional Inch
Thread Standard
UNF
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Secondary Material Application ISO Code
P
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 85.8 mm, High Speed Steel, TiCN, Thread Length 24 mm, 75 Percent Thread Drill Size 11.40mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.