Zoro Homepage

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # AEP2256302-UNC1/2

  • Zoro # G2567341


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2256302-UNC1/2
Zoro #
G2567341
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-13
Pitch Diameter Limit
2B
Thread Length
11/16"
Tap Length Standard
DIN
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
Drill Bit Size
0.4250 in
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
Shank Length
1 3/32 in
Square Size
0.2750 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
AEP2256302
Number of Pieces
1
Tap Finish
Hard Lube
Tap Thread Type
UNC
Standards
DIN/ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Paradur Eco Plus
Measurement System
Fractional Inch
Thread Limit
H5, H6
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN/ANSI
Shank Type - Machining
Straight
Threads per Inch
13
Extended Neck
Yes
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, THL, Thread Length 45/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.