Spiral Flute Tap Plug, 4 Flutes
Mfr # AEP2356312-UNF3/4
Zoro # G2567700
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEP2356312-UNF3/4
Zoro #
G2567700
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
4-5/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Tap Thread Size
3/4"-16
Thread Length
11/16"
55% Thread Drill Size
17.90 mm
Tap Length Standard
DIN
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50mm
Thread Size
3/4"-16
Shank Length
47.50 mm
Drill Bit Size
0.6890 in
Square Size
11.23mm
Description
Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110 mm, High Speed Steel, THL, Thread Length 17 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.