Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # EP2056302-M18

  • Zoro # G2511542


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2056302-M18
Zoro #
G2511542
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M18-2.50
Thread Size
M18x2.5
75% Thread Drill Size
15.50mm
Drill Bit Size
15.50mm
55% Thread Drill Size
16.20 mm
Square Size
11.00mm
Shank Length
44.00 mm
65% Thread Drill Size
5/8 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Hard Lube
Thread Direction
Right Hand
Standards
DIN 376
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
2.50mm
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Extended Neck
Yes
Spiral Direction
Right Hand
Measurement System
Metric
Thread Limit
6HX
Helix Angle
45 Degrees
Features
For Long Chipping Materials
List Number
EP2056302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, High Speed Steel, THL, Thread Length 25 mm, 75 Percent Thread Drill Size 15.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.