Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # EP2056302-M27

  • Zoro # G2511490


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2056302-M27
Zoro #
G2511490
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160.00mm
Shank Dia.
20.00mm
Tap Size
M27
Tap Dimension Type
Metric
Tap Thread Size
M27-3.00
Thread Length
30.00mm
Thread Size
M27x3
Drill Bit Size
24.00mm
65% Thread Drill Size
24.47 mm
75% Thread Drill Size
24.08mm
Square Size
16.00mm
Shank Length
63.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Pitch
3.00mm
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
DIN 376
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Limit
6HX
Measurement System
Metric
List Number
EP2056302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, THL, Thread Length 30 mm, 75 Percent Thread Drill Size 24.08mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.