Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # EP2056382-M12

  • Zoro # G2511868


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2056382-M12
Zoro #
G2511868
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
16.00mm
Tap Thread Size
M12-1.75
Shank Length
27.00 mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Square Size
7.00mm
Thread Size
M12x1.75
75% Thread Drill Size
10.30mm
Drill Bit Size
10.20mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Thread Direction
Left Hand
Tap Finish
Hard Lube
Standards
DIN 376
Cutting Direction - Machining
Left Hand
Series
Paradur Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Thread Pitch
1.75mm
Tap Shank Standard
DIN 376
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
6HX
Number of Pieces
1
List Number
EP2056382

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, THL, Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Left Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.