Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # EP2056382-M16

  • Zoro # G2511901


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2056382-M16
Zoro #
G2511901
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
20.00mm
Tap Thread Size
M16-2.00
Square Size
9.00mm
55% Thread Drill Size
14.50 mm
Drill Bit Size
14.00mm
75% Thread Drill Size
14.00mm
Thread Size
M16x2
Shank Length
42.00 mm
65% Thread Drill Size
9/16 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Left Hand
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Standards
DIN 376
Cutting Direction - Machining
Left Hand
Series
Paradur Eco Plus
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Extended Neck
Yes
Helix Angle
45 Degrees
Thread Standard
Metric Coarse
Thread Limit
6HX
Spiral Direction
Right Hand
Thread Pitch
2.00mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
List Number
EP2056382
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, THL, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Left Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.