Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # EP2058305-M12

  • Zoro # G2511953


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2058305-M12
Zoro #
G2511953
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.75
Thread Length
16.00mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Square Size
7.00mm
75% Thread Drill Size
10.30mm
Drill Bit Size
10.20mm
55% Thread Drill Size
27/64 in
Shank Length
94.00 mm
Pitch Diameter Limit
6GX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6GX
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Measurement System
Metric
Tap Shank Standard
DIN 376
Powdered Metal Base Material
Cobalt
Helix Angle
45 Degrees
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
1.75mm
Number of Pieces
1
List Number
EP2058305

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6GX, Class of Fit 6GX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.