Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # EP2156302-M22X1.5

  • Zoro # G2513679


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2156302-M22X1.5
Zoro #
G2513679
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125.00mm
Shank Dia.
18.00mm
Tap Size
M22
Tap Dimension Type
Metric
Thread Length
18.00mm
Tap Thread Size
M22-1.50
Shank Length
47.00 mm
Drill Bit Size
20.50mm
Thread Size
M22x1.5
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
20.75 mm
75% Thread Drill Size
20.50mm
Square Size
14.50mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Standards
DIN 374
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Extended Neck
Yes
Thread Limit
6HX
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Pitch
1.50mm
Measurement System
Metric
List Number
EP2156302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, High Speed Steel, THL, Thread Length 18 mm, 75 Percent Thread Drill Size 20.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.