Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # EP2256302-UNC1/2

  • Zoro # G2514397


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2256302-UNC1/2
Zoro #
G2514397
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-13
Thread Length
11/16"
Thread Size
1/2"-13
Square Size
7.00mm
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
Drill Bit Size
0.4250 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 2184-1
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Threads per Inch
13
Thread Limit
H5, H6
Class of Fit
2B
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Tap Shank Standard
DIN 2184-1
Number of Pieces
1
List Number
EP2256302

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110 mm, High Speed Steel, THL, Thread Length 18 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.