Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # M205549-EGM10

  • Zoro # G2516759


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M205549-EGM10
Zoro #
G2516759
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Size
M10
Tap Dimension Type
Metric
Tap Thread Size
M10-1.50
Thread Length
13.00mm
Pitch Diameter Limit
6HMOD
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Square Size
7.00 mm
Shank Length
29.00 mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
Metric
List Number
M205549
Number of Pieces
1
Standards
DIN 40 435
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Secondary Material Application
Steel
Features
For Long-Chipping Materials
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Thread Standard
Metric Coarse
Measurement System
Metric
Primary Material Application ISO Code
M
Extended Neck
Yes
Spiral Direction
Right Hand
Material Grade - Machining
VAP
Class of Fit
6HMOD
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Helix Angle
40 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 102 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 13 mm, Tap Chamfer Modified Bottoming, Thread Limit 6H, Class of Fit 6HMOD, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.