Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # M205549-EGM12

  • Zoro # G2516643


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M205549-EGM12
Zoro #
G2516643
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
20.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
6HMOD
Shank Length
29.00 mm
Thread Size
M16x2
Square Size
9.00 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
EGM
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Number of Pieces
1
List Number
M205549
Standards
DIN 40 435
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Extended Neck
Yes
Material Grade - Machining
VAP
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M
Features
For Long-Chipping Materials
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Spiral Direction
Right Hand
Class of Fit
6HMOD
Secondary Material Application
Steel
Primary Material Application
Stainless Steel
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
P
Helix Angle
40 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit 6H, Class of Fit 6HMOD, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.