Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # M225532-UN1.1/8

  • Zoro # G2518463


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-1/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225532-UN1.1/8
Zoro #
G2518463
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7-1/16"
Shank Dia.
7/8"
Tap Size
1/8"
Tap Dimension Type
Inch
Thread Length
1-3/16"
Tap Thread Size
1-1/8"-8
Shank Length
65.00 mm
65% Thread Drill Size
1.0195 in
75% Thread Drill Size
1.0032 in
Square Size
18.00mm
Drill Bit Size
1 in
Thread Size
1-1/8"-8
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UN
Standards
DIN 2184-1-C
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Threads per Inch
8
Helix Angle
40 Degrees
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Thread Standard
UNC
Tap Shank Standard
DIN 2184-1-C
Thread Limit
3B
Class of Fit
3B
Extended Neck
Yes
Features
For Long Chipping Materials
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Material Grade - Machining
VAP
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
M225532

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-8, UNC, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 1.0032 in, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.