Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # M22563-UNC1

  • Zoro # G2518737


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22563-UNC1
Zoro #
G2518737
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6-5/16"
Shank Dia.
11/16"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-8
Thread Length
1-3/16"
75% Thread Drill Size
22.25mm
Shank Length
47.00 mm
Drill Bit Size
0.8760 in
55% Thread Drill Size
29/32 in
Square Size
14.50mm
Thread Size
1"-8
65% Thread Drill Size
57/64 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 2184-1
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Tap Shank Standard
DIN 2184-1
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Primary Material Application ISO Code
M
Thread Limit
H6, H7
Helix Angle
40 Degrees
Threads per Inch
8
Spiral Direction
Right Hand
Secondary Material Application ISO Code
P
Material Grade - Machining
VAP
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNC
Features
For Long Chipping Materials
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
List Number
M22563
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 22.25mm, Thread Limit H6/H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.