Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # M22563-UNC9/16

  • Zoro # G2518682


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22563-UNC9/16
Zoro #
G2518682
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
7/16"
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Thread Size
9/16"-12
Thread Length
13/16"
Thread Size
9/16"-12
Shank Length
29.00 mm
Drill Bit Size
0.4800 in
75% Thread Drill Size
12.20mm
Square Size
9.00mm
55% Thread Drill Size
1/2 in
65% Thread Drill Size
12.50 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 2184-1
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Thread Standard
UNC
Primary Material Application
Stainless Steel
Threads per Inch
12
Extended Neck
Yes
Material Grade - Machining
VAP
Secondary Material Application
Steel
Features
For Long Chipping Materials
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
P
Thread Limit
H5, H6
Class of Fit
2B
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
M22563

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 12.20mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.