Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # M2256305-UNC3/4

  • Zoro # G2518411


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2256305-UNC3/4
Zoro #
G2518411
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-15/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
1"
Square Size
11.00mm
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
Drill Bit Size
0.6500 in
55% Thread Drill Size
17.20 mm
Shank Length
44.00 mm
75% Thread Drill Size
16.50mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Standard
UNC
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Class of Fit
2B
Extended Neck
Yes
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M
Features
For Long Chipping Materials
Tap Shank Standard
DIN 2184-1
Threads per Inch
10
Thread Limit
H6, H7
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
List Number
M2256305
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125 mm, High Speed Steel, TiN, Thread Length 25 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit H6/H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.