Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # M2256305-UNC5/8

  • Zoro # G2518472


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2256305-UNC5/8
Zoro #
G2518472
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
13/16"
75% Thread Drill Size
13.60mm
Drill Bit Size
0.5310 in
55% Thread Drill Size
14.20 mm
Shank Length
42.00 mm
Thread Size
5/8"-11
Square Size
9.00mm
65% Thread Drill Size
13.90 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Tap Finish
TiN
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Class of Fit
2B
Shank Type - Machining
Straight
Threads per Inch
11
Thread Standard
UNC
Spiral Direction
Right Hand
Thread Limit
H5, H6
Secondary Material Application
Steel
Tap Shank Standard
DIN 2184-1
Number of Pieces
1
List Number
M2256305

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 13.60mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.