Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # M225632-UN1.1/4

  • Zoro # G2518551


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-1/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225632-UN1.1/4
Zoro #
G2518551
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7-1/16"
Shank Dia.
7/8"
Tap Size
1/4"
Tap Dimension Type
Inch
Thread Length
1-3/16"
Tap Thread Size
1-1/4"-8
75% Thread Drill Size
1.1282 in
Square Size
18.00mm
Thread Size
1-1/4"-8
65% Thread Drill Size
1.1445 in
Shank Length
65.00 mm
Drill Bit Size
1.1220 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
UN
Tap Finish
Steam Oxide
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Xpert M
Extended Neck
Yes
Class of Fit
2B
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Material Grade - Machining
VAP
Tap Shank Standard
DIN 2184-1
Thread Limit
2B
Thread Standard
UNC
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Threads per Inch
8
Helix Angle
40 Degrees
Features
Long-Chipping Materials
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Number of Pieces
1
List Number
M225632

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-8, UNC, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 1.1282 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.