Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # M23563-UNF3/4

  • Zoro # G2519172


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23563-UNF3/4
Zoro #
G2519172
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
11/16"
Thread Size
3/4"-16
Shank Length
34.00 mm
Drill Bit Size
0.6890 in
Square Size
11.00mm
65% Thread Drill Size
17.70 mm
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Thread Type
UNF
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Tap Shank Standard
DIN
Secondary Material Application
Steel
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Material Grade - Machining
VAP
Measurement System
Fractional Inch
Thread Standard
UNF
Helix Angle
40 Degrees
Secondary Material Application ISO Code
P
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Extended Neck
Yes
Thread Limit
H5, H6
Primary Material Application ISO Code
M
List Number
M23563
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 17 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H5/H6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.