Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # M2356305-UNF1/2

  • Zoro # G2519078


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2356305-UNF1/2
Zoro #
G2519078
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-20
Thread Length
1/2"
Thread Size
1/2"-20
Square Size
7.00mm
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40mm
65% Thread Drill Size
11.60 mm
Shank Length
27.00 mm
Drill Bit Size
0.4530 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Thread Type
UNF
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Standard
UNF
Primary Material Application ISO Code
M
Thread Limit
H4, H5
Threads per Inch
20
Tap Shank Standard
DIN
Secondary Material Application
Steel
Helix Angle
40 Degrees
Primary Material Application
Stainless Steel
Material Grade - Machining
VAP
Secondary Material Application ISO Code
P
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
List Number
M2356305
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size 11.40mm, Thread Limit H4/H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.