Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # M2356305-UNF7/8

  • Zoro # G2519093


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2356305-UNF7/8
Zoro #
G2519093
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-15/16"
Shank Dia.
11/16"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
7/8"-14
Shank Length
47.00 mm
Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40mm
65% Thread Drill Size
13/16 in
Square Size
14.50mm
Drill Bit Size
0.8030 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 2184-1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Threads per Inch
14
Spiral Direction
Right Hand
Primary Material Application ISO Code
M
Thread Standard
UNF
Secondary Material Application ISO Code
P
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Secondary Material Application
Steel
Primary Material Application
Stainless Steel
Extended Neck
Yes
Helix Angle
40 Degrees
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H5, H6
Number of Pieces
1
List Number
M2356305

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 125 mm, High Speed Steel, TiN, Thread Length 18 mm, 75 Percent Thread Drill Size 20.40mm, Thread Limit H5/H6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.