Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # P205599-EGM10

  • Zoro # G2523372


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205599-EGM10
Zoro #
G2523372
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Size
M10
Tap Dimension Type
Metric
Tap Thread Size
M10-1.50
Pitch Diameter Limit
6HMOD
Thread Length
13.00mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
Square Size
7.00 mm
Shank Length
27.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
List Number
P205599
Standards
DIN 40 435
Number of Pieces
1
Tap Finish
Uncoated
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Features
For Long-Chipping Materials
Thread Pitch
1.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Thread Limit
6HMOD
Material Grade - Machining
Vanadium High Speed Steel
Class of Fit
6HMOD
Measurement System
Metric
Primary Material Application
Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Thread Standard
Metric
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.